Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SodiumCitrate TrisodiumSalt Dihydrate

  • Mfr # S23040-5000.0

  • Zoro # G703560020


product price: $137.66
/ea
Free Shipping & Returns

Key Features

Molecular Weight
294.1
Chemical Formula
C6H5Na3O7 2H2O
Shelf Life
18 mo
CAS Number
6132-04-3
Chemical Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23040-5000.0
Zoro #
G703560020
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
5 kg

Details

Item
SodiumCitrate TrisodiumSalt Dihydrate
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7 2H2O
Shelf Life
18 mo
CAS Number
6132-04-3

Description

SodiumCitrate TrisodiumSalt Dihydrate, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7 2H2O, Chemical Container Size 5 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.