Zoro Homepage

SodiumCitrate TrisodiumSalt Dihydrate

  • Mfr # S23045-500.0

  • Zoro # G103559822


product price: $44.19
/ea

Key Features

Shelf Life
18 mo
Product Type
Sodium Citrate, Trisodium Salt, Dihydrate
Chemical Container Size
500 g
Special Information
BSE/TSE Free
Volume
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23045-500.0
Zoro #
G103559822
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
18 mo
Product Type
Sodium Citrate, Trisodium Salt, Dihydrate
Item
Sodium Citrate, Trisodium Salt, Dihydrate
Special Information
BSE/TSE Free
Volume
500 g
Molecular Weight
294.1
Quantity
500
Chemical Grade
ACS
Form
Powder
Chemical Formula
C6H5Na3O72H2O
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
S
CAS Number
6132-04-3
Solubility Type
Water
Features
BSE/TSE Free

Description

Sodium Citrate, Trisodium Salt, Dihydrate, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O72H2O, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.