Zoro Homepage

SodiumPhosphate Dibasic Heptahydrate,

  • Mfr # S23175-500.0

  • Zoro # G803560753


product price: $62.39
/ea

Key Features

Product Type
Sodium Phosphate - Dibasic Heptahydrate
Shelf Life
18 mo
Chemical Container Size
500 g
Concentration
S23175
Molecular Weight
268.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23175-500.0
Zoro #
G803560753
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Product Type
Sodium Phosphate - Dibasic Heptahydrate
Shelf Life
18 mo
Concentration
S23175
Molecular Weight
268.07
Chemical Formula
Na2HPO4;7H2O
Item
Sodium Phosphate - Dibasic Heptahydrate
CAS Number
7782-85-6
REMOVE - Previous PI Node
S
Volume
500 g
Storage Temperature
Room Temperature
Solubility Type
Water
Quantity
500
Special Information
BSE/TSE Free
Features
BSE/TSE Free
Chemical Grade
USP
Form
Powder

Description

Sodium Phosphate - Dibasic Heptahydrate, Concentration S23175, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4;7H2O, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.