Zoro Homepage

SodiumPhosphate Monobasic Monohydrate

  • Mfr # S23120-1000.0

  • Zoro # G103560958


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Concentration
S23120
Molecular Weight
138
Chemical Formula
NaH2PO4 ¿ H2O
CAS Number
10049-21-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23120-1000.0
Zoro #
G103560958
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
Concentration
S23120
Molecular Weight
138
Chemical Formula
NaH2PO4 ¿ H2O
CAS Number
10049-21-5
Item
SodiumPhosphate Monobasic Monohydrate

Description

SodiumPhosphate Monobasic Monohydrate, Concentration S23120, CAS Number 10049-21-5, Molecular Weight 138, Chemical Formula NaH2PO4 � H2O, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.