Zoro Homepage

Spectinomycin, 1kg

  • Mfr # S23000-1000.0

  • Zoro # G903560882


product price: $2,850.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Molecular Weight
495.3
Chemical Formula
C55H96N16O13 2H2SO4
CAS Number
22189-32-8
Product Type
Spectinomycin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23000-1000.0
Zoro #
G903560882
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Item
Spectinomycin
Shelf Life
18 mo
Molecular Weight
495.3
Chemical Formula
C55H96N16O13 2H2SO4
CAS Number
22189-32-8
Product Type
Spectinomycin
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Purity
99 %
Storage Temperature
2 Degrees to 8 Degrees C
Volume
1 kg
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Spectinomycin, CAS Number 22189-32-8, Molecular Weight 495.3, Chemical Formula C55H96N16O13 2H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.