Zoro Homepage

Spectinomycin, 25g

  • Mfr # S23000-25.0

  • Zoro # G203559883


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C14H24N2O7 2HCl 5H2O
Molecular Weight
495.3
Product Type
Spectinomycin
Shelf Life
18 mo
CAS Number
22189-32-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23000-25.0
Zoro #
G203559883
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Item
Spectinomycin
Chemical Formula
C14H24N2O7 2HCl 5H2O
Molecular Weight
495.3
Product Type
Spectinomycin
Shelf Life
18 mo
CAS Number
22189-32-8
Purity
99 %
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
25 g

Description

Spectinomycin, CAS Number 22189-32-8, Molecular Weight 495.3, Chemical Formula C14H24N2O7 2HCl 5H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.