Spectinomycin, 5g
Mfr # S23000-5.0
Zoro # G903559855
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Product Type
Spectinomycin
Purity
99 %
Chemical Formula
C14H24N2O7 2HCl 5H2O
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S23000-5.0
Zoro #
G903559855
UPC #
-
Country of Origin
China
Dimensions
Container Size
5 g
Details
Product Type
Spectinomycin
Purity
99 %
Chemical Formula
C14H24N2O7 2HCl 5H2O
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Molecular Weight
495.3
CAS Number
22189-32-8
Shelf Life
18 mo
Form
Powder
Item
Spectinomycin
Storage Temperature
2 Degrees to 8 Degrees C
Volume
5 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Description
Spectinomycin, CAS Number 22189-32-8, Molecular Weight 495.3, Chemical Formula C14H24N2O7 2HCl 5H2O, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.