Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spermidine Free Base, 25 G

  • Mfr # S92150-25.0

  • Zoro # G504972718


product price: $538.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S92150-25.0
Zoro #
G504972718
UPC #
-
Country of Origin
United States

Description

Common Name: Spermidine
CAS Number: 124-20-9
Molecular Weight: 145.25 g/mol
Chemical Formula: C7H19N3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Low melting solid to colorless liquid
Moisture (KF): 0.7 %
Purity (GC): 99.0 %
Shipping Weight: 0.19 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.