Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSC Buffer 20x Powder, 10L

  • Mfr # S24020-10.0

  • Zoro # G203559876


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Concentration
S24020
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24020-10.0
Zoro #
G203559876
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Concentration
S24020
Item
SSC Buffer 20x Powder
Shelf Life
18 mo

Description

SSC Buffer, Concentration S24020, Chemical Container Size 10 L, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.