Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSC Buffer 20x Solution, 1L

  • Mfr # S24022-1000.0

  • Zoro # G603560335


product price: $58.49
/ea

Key Features

Concentration
S24022
Shelf Life
18 mo
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24022-1000.0
Zoro #
G603560335
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
S24022
Shelf Life
18 mo
Item
SSC Buffer 20x Solution

Description

SSC Buffer, Concentration S24022, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.