Zoro Homepage

SSPE Buffer 20x Solution, 10L

  • Mfr # S24040-10.0

  • Zoro # G303559868


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Concentration
S24040
Chemical Container Size
10 L
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24040-10.0
Zoro #
G303559868
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Concentration
S24040
Shelf Life
18 mo
Item
SSPE Buffer 20x Solution

Description

SSPE Buffer 20x Solution, Concentration S24040, Chemical Container Size 10 L, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.