Zoro Homepage

SSPE Buffer 20X Solution pH 7.4, 1 L

  • Mfr # S24100-1000.0

  • Zoro # G804972401


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24100-1000.0
Zoro #
G804972401
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
3.5 in
Length
3.5 in

Description

4X Formulation contains: Sodium Phosphate: 0.2M, Sodium Chloride: 3.0M, EDTA: 20M
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, colorless solution
BSE/TSE Free: BSE/TSE Free
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.