Zoro Homepage

Stacking Buffer 4X Solution, 1 L

  • Mfr # S28200-1000.0

  • Zoro # G504972336


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28200-1000.0
Zoro #
G504972336
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
3.5 in
Length
3.5 in

Description

4X concentrated buffer solution for preparation of Laemmli SDS-PAGE resolving gels.
CAS Number: 1185-53-1/77-86-1, 151-21-3, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 6.5 - 7.0
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.