Zoro Homepage

STE Buffer 1X Solution, 500 ML

  • Mfr # S24200-500.0

  • Zoro # G304972383


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
2.75 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24200-500.0
Zoro #
G304972383
UPC #
-
Country of Origin
United States

Dimensions

Height
6.75 in
Width
2.75 in
Length
2.75 in

Description

Formulation:NaCI: 100 mMTRIS/TRIS HCI: 10 mMpH 8.0EDTA: 1 mM
Common Name: Sodium Chloride-TRIS-EDTA
CAS Number: 7647-14-5, 1185-53-1/ 77-86-1, 6381-92-6, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, colorless solution
pH: 7.8 - 8.2
Shipping Weight: 0.2712 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.