Zoro Homepage

STET Buffer 1X Solution, 500 ML

  • Mfr # S24300-500.0

  • Zoro # G204972322


product price: $49.35
/ea

Key Features

Height
6.75 in
Width
2.75 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24300-500.0
Zoro #
G204972322
UPC #
-
Country of Origin
United States

Dimensions

Height
6.75 in
Width
2.75 in
Length
2.75 in

Description

Formulation:NaCI: 100 mMTRIS HCI: 10 mMEDTA: 1 mMTriton X-100: 5%
Common Name: Sodium Chloride-TRIS-EDTA-Triton
Solubility: Water
Storage Temperature: Room Temperature
Appearance: Clear Solution
pH: 7.8 - 8.2
Shipping Weight: 0.2701 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.