Zoro Homepage

Streptomycin Sulfate, 50g

  • Mfr # S62000-50.0

  • Zoro # G703560501


product price: $55.59
/ea

Key Features

Solubility
Water
Chemical Formula
C42H78N14O24 3H2SO4
Form
Powder
Product Type
Streptomycin Sulfate
Molecular Weight
1457.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000-50.0
Zoro #
G703560501
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 g

Details

Solubility
Water
Item
Streptomycin Sulfate
Chemical Formula
C42H78N14O24 3H2SO4
Form
Powder
Product Type
Streptomycin Sulfate
Molecular Weight
1457.4
Purity
99 %
Storage Temp.
Room Temperature
Shelf Life
18 mo
CAS Number
3810-74-0
Volume
50 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature

Description

Streptomycin Sulfate, CAS Number 3810-74-0, Molecular Weight 1457.4, Chemical Formula C42H78N14O24 3H2SO4, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.