
Succinic Acid, 1 Kilogram
Mfr # S42000-1000.0
Zoro # G716554849
product price: $267.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
118.1 g/mol
CAS Number
110-15-6
Chemical Family Type
Butanedioic Acid
Type
Biochemical Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S42000-1000.0
Zoro #
G716554849
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
1 KG
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
118.1 g/mol
CAS Number
110-15-6
Chemical Family Type
Butanedioic Acid
Type
Biochemical Reagents
Item
Succinic Acid, 1 Kilogram
Description
Common Name: Butanedioic AcidCAS Number: 110-15-6Molecular Weight: 118.1Chemical Formula: C4H6O4Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Solid Heavy Metals as Pb: 0.001 %Melting Point: 185 - 190 oCPurity: 99.0 %Residue on Ignition: 0.025 %Shipping Weight: 2.4101 lbsShipping Dimensions: 4.88 x 6.00 x 4.88Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.