Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Succinic Acid, 500 Grams

  • Mfr # S42000-500.0

  • Zoro # G316554898


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Type
Biochemical Reagents
CAS Number
110-15-6
Molecular Weight
118.1 g/mol
Chemical Family Type
Butanedioic Acid
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42000-500.0
Zoro #
G316554898
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 G

Details

Type
Biochemical Reagents
CAS Number
110-15-6
Molecular Weight
118.1 g/mol
Chemical Family Type
Butanedioic Acid
Item
Succinic Acid, 500 Grams
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Common Name: Butanedioic AcidCAS Number: 110-15-6Molecular Weight: 118.1Chemical Formula: C4H6O4Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Solid Heavy Metals as Pb: 0.001 %Melting Point: 185 - 190 oCPurity: 99.0 %Residue on Ignition: 0.025 %Shipping Weight: 1.2399 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.