Zoro Homepage

Succinyl Chloride, 1Kg

  • Mfr # S43500-1000.0

  • Zoro # G903560226


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
154.98
Shelf Life
18 mo
CAS Number
543-20-4
Chemical Formula
ClCOCH2CH2COCl
Chemical Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43500-1000.0
Zoro #
G903560226
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Molecular Weight
154.98
Item
Succinyl Chloride
Shelf Life
18 mo
CAS Number
543-20-4
Chemical Formula
ClCOCH2CH2COCl

Description

Succinyl Chloride, CAS Number 543-20-4, Molecular Weight 154.98, Chemical Formula ClCOCH2CH2COCl, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.