Sucrose, 1kg
Mfr # S24060-1000.0
Zoro # G903560080
product price: $51.59
/eaKey Features
Purity
99 %
Product Type
Sucrose
Shelf Life
18 mo
Container Size
1 kg
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S24060-1000.0
Zoro #
G903560080
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Purity
99 %
Product Type
Sucrose
Shelf Life
18 mo
Storage Temp.
Room Temperature
CAS Number
57-50-1
Form
Powder
Chemical Formula
C12H22O11
Molecular Weight
342.3
Item
Sucrose
Solubility
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Application
Cultivating Protoplasts and "In Vitro" Multiplication of Plant Tissue
Solubility Type
Water
Features
Ultra-High Purity, Double Crystallized to Remove any Remaining Inorganic and Organic Contamination
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
Volume
1 kg
Quantity
1
Chemical Grade
Lab
Description
Sucrose, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.