Zoro Homepage

Sucrose, ACS Grade, 10 KG

  • Mfr # S24065-10000.0

  • Zoro # G804972302


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24065-10000.0
Zoro #
G804972302
UPC #
-
Country of Origin
United States

Description

Ultra-high purtiy, double crystallized to remove any remaining inorganic and organic contamination. Produces a clear colorless solution. Used for cultivating protoplasts and "in vitro" multiplication of plant tissue.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Chloride (Cl): 0.005 %
Heavy Metals (as Pb): 0.0005 %
Insoluble: 0.005 %
Invert Sugar: 0.05 %
Iron: 0.0005 %
Loss on Drying (105 oC): 0.03 %
Residue after Ignition: 0.01 %
Specific Rotation: +66.3 - +66.8
Sulfate and Sulfite (SO4): 0.005 %
Titrable Acid: 0.0008 meq/g
Shipping Weight: 21.9999 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.