Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sucrose, ACS Grade, 3kg

  • Mfr # S24065-3000.0

  • Zoro # G603559759


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Product Type
Sucrose
Storage Temp.
Room Temperature
Container Size
3 kg
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24065-3000.0
Zoro #
G603559759
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 kg

Details

Form
Powder
Product Type
Sucrose
Storage Temp.
Room Temperature
Item
Sucrose
Purity
99 %
Shelf Life
18 mo
Solubility Type
Water
Molecular Weight
342.3
CAS Number
57-50-1
Chemical Formula
C12H22O11
Volume
3 kg
Storage Temperature
Room Temperature
Chemical Grade
ACS
Features
Ultra-High Purity, Double Crystallized to Remove any Remaining Inorganic and Organic Contamination
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1
Application
Cultivating Protoplasts and "In Vitro" Multiplication of Plant Tissue
Special Information
BSE/TSE Free

Description

Sucrose, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.