Zoro Homepage

Sucrose, ACS Grade, 500g

  • Mfr # S24065-500.0

  • Zoro # G503560350


product price: $38.69
/ea

Key Features

Container Size
500 g
Shelf Life
18 mo
Form
Powder
Purity
99 %
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24065-500.0
Zoro #
G503560350
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Shelf Life
18 mo
Form
Powder
Item
Sucrose
Purity
99 %
Storage Temp.
Room Temperature
Product Type
Sucrose
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Formula
C12H22O11
Quantity
1
CAS Number
57-50-1
Solubility Type
Water
Special Information
BSE/TSE Free
Features
Ultra-High Purity, Double Crystallized to Remove any Remaining Inorganic and Organic Contamination
Volume
500 g
Chemical Grade
ACS
Molecular Weight
342.3
Storage Temperature
Room Temperature
Application
Cultivating Protoplasts and "In Vitro" Multiplication of Plant Tissue

Description

Sucrose, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.