Sulfamethoxazole, 25g
Mfr # S47000-25.0
Zoro # G803560876
product price: $71.19
/eaKey Features
Container Size
25 g
Storage Temp.
Room Temperature
Molecular Weight
253.3
Solubility
Water
Product Type
Sulfamethoxazole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S47000-25.0
Zoro #
G803560876
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
Storage Temp.
Room Temperature
Molecular Weight
253.3
Solubility
Water
Product Type
Sulfamethoxazole
Form
Powder
Chemical Formula
C10H11N3O3S
Item
Sulfamethoxazole
Shelf Life
18 mo
CAS Number
723-46-6
Purity
99 %
Storage Temperature
Room Temperature
Volume
25 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Description
Sulfamethoxazole, CAS Number 723-46-6, Molecular Weight 253.3, Chemical Formula C10H11N3O3S, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.