Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Broth, 20 G Capsules, 5 KG

  • Mfr # S33055-5000.0

  • Zoro # G804972340


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33055-5000.0
Zoro #
G804972340
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5 in
Width
10 in
Length
10 in

Description

CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Appearance: Capsules
Solubility: Completely dissolve (3 capsules/liter @ 35 oC)
pH @25 C: 7.3 - 7.7
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 12.5 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.