Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Broth, Liquid, 1 Liter

  • Mfr # S33250-1000.0

  • Zoro # G116560341


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Size
1 L
Type
Liquid
Material
Super Broth, Liquid
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33250-1000.0
Zoro #
G116560341
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 L

Details

Type
Liquid
Material
Super Broth, Liquid
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Super Broth, Liquid, 1 Liter

Description

Sterile Filtered and AutoclavedSuper broth liquid is an advanced growth medium tailored for the rigorous demands of life science research. Formulated with a rich blend of nutrients, it provides an unparalleled environment for bacterial cultivation. Super broth liquid boasts superior nutrient concentration and supports exceptionally rapid bacterial growth, making it ideal for high-throughput experiments and production-scale applications. Its versatility enables robust growth of a wide range of bacterial strains, facilitating diverse research endeavors in microbiology, molecular biology, and biotechnology.Researchers rely on super broth liquid to accelerate their studies in microbial physiology, genetics, and protein expression, pushing the boundaries of scientific discovery in the life sciences field. Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureShipping Weight: 2.2 lbsShipping Dimensions: 3.75 x 8.75 x 3.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.