Zoro Homepage

Super Broth, Powder, 1 KG

  • Mfr # S33050-1000.0

  • Zoro # G404972399


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Height
4.88 in
Width
7.25 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33050-1000.0
Zoro #
G404972399
UPC #
-
Country of Origin
United States

Dimensions

Height
4.88 in
Width
7.25 in
Length
4.88 in

Description

CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
PPM Appearance: Yellow to light amber/ Brilliant to clear/ None to light ppt
DCM Appearance: Free flowing , Homogeneous, Light beige
pH (6% Solution @ 25 oC): 7.3 - 7.7
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 2.2 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.