
TAE, 10 L
Mfr # T60010-10000.0
Zoro # G804972319
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T60010-10000.0
Zoro #
G804972319
UPC #
-
Country of Origin
United States
Description
10X solution contains:TRIS-Base: 0.4 MAcetic Acid: 0.2 MEDTA: 10 mMpH (10X Solution (@25°C): 8.2-8.4
Common Name: TRIS Acetate EDTA 10X Solution
CAS Number: 77-86-1, 64-19-7, 6381-92-6, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, Colorless Solution
pH: 7.8 - 8.2
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Common Name: TRIS Acetate EDTA 10X Solution
CAS Number: 77-86-1, 64-19-7, 6381-92-6, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, Colorless Solution
pH: 7.8 - 8.2
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.