Zoro Homepage

TAPS Free Acid, 100g

  • Mfr # T12000-100.0

  • Zoro # G903560479


product price: $44.79
/ea

Key Features

Shelf Life
18 mo
Concentration
T12000
Chemical Formula
C7H17NO6S
Molecular Weight
243.3
CAS Number
299115-38-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12000-100.0
Zoro #
G903560479
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Shelf Life
18 mo
Concentration
T12000
Chemical Formula
C7H17NO6S
Molecular Weight
243.3
Item
TAPS Free Acid
CAS Number
299115-38-6

Description

TAPS Free Acid, Concentration T12000, CAS Number 299115-38-6, Molecular Weight 243.3, Chemical Formula C7H17NO6S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.