Zoro Homepage

TAPS Free Acid, 1kg

  • Mfr # T12000-1000.0

  • Zoro # G703561003


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Chemical Formula
C7H17NO6S
CAS Number
299115-38-6
Concentration
T12000
Molecular Weight
243.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12000-1000.0
Zoro #
G703561003
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Item
TAPS Free Acid
Chemical Formula
C7H17NO6S
CAS Number
299115-38-6
Concentration
T12000
Molecular Weight
243.3
Shelf Life
18 mo

Description

TAPS Free Acid, Concentration T12000, CAS Number 299115-38-6, Molecular Weight 243.3, Chemical Formula C7H17NO6S, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.