Zoro Homepage

Taurine, 500 G

  • Mfr # T38200-500.0

  • Zoro # G304972376


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38200-500.0
Zoro #
G304972376
UPC #
-
Country of Origin
China

Description

Common Name: 2-Aminoethanesulfonic acid
CAS Number: 107-35-7
Molecular Weight: 125.15
Chemical Formula: C2H7NO3S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Odor: Odorless
Identification: Passes Test
Chloride (Cl): 0.05 %
Sulfate: 0.03 %
Iron: 30 ppm
Related Substances: Meets the requirement
Loss on Drying @105 oC for 3 hrs: 0.3 %
Residue on Ignition: 0.3 %
Assay: 98.0 - 102.0 %
Total plate count: Report cfu/g
Yeast & Mold: Report cfu/g
E.Coli: Negative
Grade: USP
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.