Zoro Homepage

TBE 10X Solution, 10 L

  • Mfr # T32020-10000.0

  • Zoro # G004972294


product price: $420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32020-10000.0
Zoro #
G004972294
UPC #
-
Country of Origin
United States

Description

TBE is a common buffer used in gel electrophoresis.Supplied as a 1X concentrated solution containing:89mM Tris Base89mM Boric Acid2mM EDTA disodium saltpH (1X solution @ 25:C): 8.3+0.1
Common Name: TRIS-borate-EDTA 10X Solution
CAS Number: 77-86-1; 10043-35-3; 6381-92-6; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, Colorless Solution
pH (1X Solution): 8.15 - 8.45
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.