Zoro Homepage

TBE Buffer 10x Powder, 1L

  • Mfr # T22020-1.0

  • Zoro # G303560840


product price: $44.79
/ea

Key Features

Product Type
TBE Buffer - TRIS-Borate-EDTA
Shelf Life
18 mo
Chemical Container Size
1 L
Concentration
T22020
Solubility Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22020-1.0
Zoro #
G303560840
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
TBE Buffer - TRIS-Borate-EDTA
Shelf Life
18 mo
Item
TBE Buffer - TRIS-Borate-EDTA
Concentration
T22020
Solubility Type
Water
Storage Temperature
Room Temperature
Chemical Grade
Lab
CAS Number
10043-35-3, 6381-92-6/60-00-4, 77-86-1
Chemical Formula
C4H11NO3; H3BO3; C10H14N2Na2O8;2H2O
Volume
1 L
Quantity
1
Special Information
Dry Homogeneous Blend of Molecular Biology Grade TRIS Base, Boric Acid and EDTA, pH (1 X Solution): 8.20 to 8.40
Form
Powder
REMOVE - Previous PI Node
T
Application
Gel Electrophoresis, Molecular Biology

Description

TBE Buffer - TRIS-Borate-EDTA, Concentration T22020, CAS Number 10043-35-3, 6381-92-6/60-00-4, 77-86-1, Chemical Formula C4H11NO3; H3BO3; C10H14N2Na2O8;2H2O, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information Dry Homogeneous Blend of Molecular Biology Grade TRIS Base, Boric Acid and EDTA, pH (1 X Solution): 8.20 to 8.40

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.