Zoro Homepage

TBS with Tween, 20X, 7.4 pH, Sterile Buffered, 1 L

  • Mfr # T59180-1000.0

  • Zoro # G004972317


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T59180-1000.0
Zoro #
G004972317
UPC #
-
Country of Origin
United States

Description

CAS Number: 7732-18-5; 77-86-1; 7647-14-5; 9005-64-5; 7547-01-0
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Liquid
pH: 7.2 - 7.6
Shipping Weight: 1 lbs
Shipping Dimensions: 10.11 x 10.11 x 10.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.