Zoro Homepage

TCEP Hydrochloride, 10g, Powder

  • Mfr # T26500-10.0

  • Zoro # G603560465


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Solubility
Water
Container Size
10 g
Container Material
Glass
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26500-10.0
Zoro #
G603560465
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 g

Details

Item
TCEP Hydrochloride (TRIS (2-Carboxyethyl)phosphine HCI)
Shelf Life
18 mo
Solubility
Water
Container Material
Glass
Storage Temp.
Room Temperature
Form
Powder

Description

TCEP Hydrochloride (TRIS (2-Carboxyethyl)phosphine HCI), Container Size 10 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.