Zoro Homepage

TCEP Hydrochloride, 25 G

  • Mfr # T26500-25.0

  • Zoro # G004972324


product price: $1,316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26500-25.0
Zoro #
G004972324
UPC #
-
Country of Origin
China

Description

Common Name: TRIS (2-Carboxyethyl)phosphine HCl
CAS Number: 51805-45-9
Molecular Weight: 286.65
Chemical Formula: C9H15O6P €¢ HCl
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White Crystals
Function at Reduction (DTNB): 95 %
Infrared Spectrum: Matches reference spectrum
Purity (TLC): 99 %
Solubility: 30% Clear colorless aqueous solution
BSE/TSE: Synthetic product BSE/TSE free
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.