Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCEP Hydrochloride, 50 G

  • Mfr # T26500-50.0

  • Zoro # G204972339


product price: $2,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26500-50.0
Zoro #
G204972339
UPC #
-
Country of Origin
China

Description

Common Name: TRIS (2-Carboxyethyl)phosphine HCl
CAS Number: 51805-45-9
Molecular Weight: 286.65
Chemical Formula: C9H15O6P €¢ HCl
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White Crystals
Function at Reduction (DTNB): 95 %
Infrared Spectrum: Matches reference spectrum
Purity (TLC): 99 %
Solubility: 30% Clear colorless aqueous solution
BSE/TSE: Synthetic product BSE/TSE free
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.88 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.