Zoro Homepage

TE Buffer, 1X, 500 ML

  • Mfr # T35150-500.0

  • Zoro # G604972359


product price: $53.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T35150-500.0
Zoro #
G604972359
UPC #
-
Country of Origin
United States

Description

Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, colorless liquid
DNase: None Detected
RNase: None Detected
Protease: None Detected
pH @25 C: 7.9 - 8.1
A280 NM: 0.05
Bacterial Contamination: 0 cfu/ml
Grade: Molecular Biology
Shipping Weight: 1.2 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.