Zoro Homepage

TE Buffer 20X Solution pH 8.0, 500 ML

  • Mfr # T32200-500.0

  • Zoro # G504972299


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32200-500.0
Zoro #
G504972299
UPC #
-
Country of Origin
United States

Description

Formulation:TRIS HCI: 200 mMEDTA: 20 mM
CAS Number: 7732-18-5,77-86-1/1185-53-1,6381-92-6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, colorless liquid
pH: 7.8 - 8.2
Shipping Weight: 0.2701 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.