Zoro Homepage

Temed, 100mL

  • Mfr # T18000-0.1

  • Zoro # G103560453


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Purity
99 %
Container Size
100 mL
Solubility
Water
Molecular Weight
116.2
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T18000-0.1
Zoro #
G103560453
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 mL

Details

Item
Temed
Purity
99 %
Solubility
Water
Molecular Weight
116.2
Shelf Life
18 mo
Chemical Formula
C6H16N2
CAS Number
110-18-9
Product Type
N,N,N,N-Tetramethylethylenediamine
Features
BSE/TSE Free
REMOVE - Previous PI Node
Electrophoresis Chemicals
Quantity
100
Application
Catalyst for Polyacrylamide Gel Electrophoresis, Electrophoresis
Storage Temperature
Room Temperature
Container Material
Glass
Volume
100 mL
Form
Liquid

Description

Temed, CAS Number 110-18-9, Molecular Weight 116.2, Chemical Formula C6H16N2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.