Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEMED, 25 ML

  • Mfr # T18000-0.025

  • Zoro # G904972363


product price: $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T18000-0.025
Zoro #
G904972363
UPC #
-
Country of Origin
China

Description

Tertiary amine used to catalyze formation of free radicals from ammonium persulfate and riboflavin. Suitable for electrophoresis and tested as a catalyst for polyacrylamide gel electrophoresis.
Common Name: N,N,N',N'-Tetramethylethylenediamine
CAS Number: 110-18-9
Molecular Weight: 116.2
Chemical Formula: C6H16N2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Refrigerator
Appearance: Clear, Colorless Solution
Identification: Conforms
Purity (GC): 97 %
Shipping Weight: 0.1499 lbs
Shipping Dimensions: 1.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.