Shop RPI
See all product information
Create Account
TEMED, 99%
- Mfr # T18000-0.05
- Zoro # G203560827
product price:Â
$
59.99
/ea
Key Features
Solubility
Water
CAS Number
110-18-9
Molecular Weight
116.2
Chemical Formula
C6H16N2
Purity
99 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18000-0.05
- Zoro #
- G203560827
- UPC #
- -
- Country of Origin
- United States
- Item
- TEMED (N,N,N,N-Tetramethylethylenediamine)
- Solubility
- Water
- CAS Number
- 110-18-9
- Molecular Weight
- 116.2
- Chemical Formula
- C6H16N2
- Purity
- 99 %
- Product Type
- TEMED (N,N,N,N-Tetramethylethylenediamine)
- Shelf Life
- 18 mo
- Application
- Catalyst for Polyacrylamide Gel Electrophoresis, Electrophoresis
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Storage Temperature
- Room Temperature
- Chemical Grade
- Lab
- Features
- BSE/TSE Free
- Special Information
- BSE/TSE Free
- Container Material
- Glass
- Quantity
- 1
- Solubility Type
- Water
- Color
- Colorless
- Volume
- 50 mL
- Form
- Liquid
- Container Type
- Bottle
- Compatible Product Type
- Universal
- Wire Color
- Colorless
Dimensions
- Container Size
- 50 mL
Description
TEMED (N,N,N,N-Tetramethylethylenediamine), CAS Number 110-18-9, Purity 99 Percent, Container Size 50 mL, Molecular Weight 116.2, Solubility Water, Chemical Formula C6H16N2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.