Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrific Broth, Modified, Granulated, 5kg

  • Mfr # T15100-5000.0

  • Zoro # G003560744


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Purity
95 %
Form
Granular
Product Type
Terrific Broth, Modified
Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15100-5000.0
Zoro #
G003560744
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Item
Terrific Broth, Modified
Solubility
Water
Purity
95 %
Form
Granular
Product Type
Terrific Broth, Modified
Storage Temp.
Room Temperature
Shelf Life
18 mo
Volume
5 kg
Solubility Type
Water
Quantity
1
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Enriched Media for Maintenance and Propagation of E
Chemical Grade
Lab
Application
Propagation and Maintenance of E
CAS Number
7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2
Storage Temperature
Room Temperature

Description

Terrific Broth, Modified, CAS Number 7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.