Zoro Homepage

Terrific Broth, Modified, Powder, 2 KG

  • Mfr # T15000-2000.0

  • Zoro # G304972369


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15000-2000.0
Zoro #
G304972369
UPC #
-
Country of Origin
United States

Dimensions

Height
10.25 in
Width
4.88 in
Length
4.88 in

Description

Enriched media for maintenance and propogation of E. coli and plasmid growth. Produces higher cell densities resulting in greater yields of DNA or recombinant problem. Glycerol is used as a carbon source with this formulation instead of glucose as it will not ferment to acetic acid.Ingredients:Casein Digest Peptone: 12 g/lYeast Extract: 24 g/lDipotassium phosphate: 9.4 g/lMonopotassium phosphate: 2.2 g/l
CAS Number: 91079-40-2; 8013-01-2; 7778-77-0; 7758-11-4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Beige to Yellow Beige
PPM Appearance: Clear Yellow to Amber ,No PPT
pH (4.76% solution at 25C): 6.8 - 7.4
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 4.88 x 10.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.