Zoro Homepage

Terrific Broth, Modified, Powder, 500 Grams

  • Mfr # T15000-500.0

  • Zoro # G516560323


product price: $67.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15000-500.0
Zoro #
G516560323
UPC #
-
Country of Origin
Unknown

Description

Enriched media for maintenance and propogation of E. coli and plasmid growth. Produces higher cell densities resulting in greater yields of DNA or recombinant problem. Glycerol is used as a carbon source with this formulation instead of glucose as it will not ferment to acetic acid.Ingredients:Casein Digest Peptone: 12 g/lYeast Extract: 24 g/lDipotassium phosphate: 9.4 g/lMonopotassium phosphate: 2.2 g/lCAS Number: 91079-40-2; 8013-01-2; 7778-77-0; 7758-11-4Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureDCM Appearance: Homogeneous Free Flowing,Beige to Yellow Beige PPM Appearance: Clear Yellow to Amber ,No PPT pH 4.76% solution at 25C: 6.8 - 7.4 Microorganism E. coli ATCC 23724: Good to Excellent Microorganism E. coli ATCC 33694: Good to Excellent Microorganism E. coli ATCC 33849: Good to Excellent Microorganism E. coli ATCC 39403: Good to Excellent Microorganism E. coli ATCC 47014: Good to Excellent Shipping Weight: 1.2399 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.