Terrific Broth/Modified, 600g, Caplet, PK25
Mfr # T15050-600.0
Zoro # G703560754
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
Key Features
Storage Temp.
Room Temperature
Purity
95 %
Solubility
Water
Container Size
600 g
Form
Capsule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15050-600.0
Zoro #
G703560754
UPC #
-
Country of Origin
United States
Dimensions
Container Size
600 g
Details
Item
Terrific Broth, Modified
Storage Temp.
Room Temperature
Purity
95 %
Solubility
Water
Form
Capsule
Shelf Life
18 mo
Product Type
Terrific Broth, Modified
Quantity
25
Volume
600 g
Chemical Grade
Lab
CAS Number
7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Features
Terrific Broth Formulation Packaged in Easy to use 24 Gram Capsules
Description
Terrific Broth, Modified, CAS Number 7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 25
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.