TerrificBrothModified, 1 kg, 15 C

  • Mfr # T15100-1000.0
  • Zoro # G203559906
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Form
Granular
Product Type
Terrific Broth, Modified
Purity
95 %
Container Size
1 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T15100-1000.0
Zoro #
G203559906
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg
Size
1 kg
Bottle Size
1 kg
Size - Alpha
1 kg

Details

Item
Terrific Broth, Modified
Storage Temp.
Room Temperature
Form
Granular
Product Type
Terrific Broth, Modified
Purity
95 %
Solubility
Water
Shelf Life
18 mo
Storage Temperature
Room Temperature
Chemical Grade
Lab
CAS Number
7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2
Features
Enriched Media for Maintenance and Propagation of E
Quantity
1
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
1 kg
Solubility Type
Water
Application
Propagation and Maintenance of E
Container Type
Can
Minimum Storage Temperature - Centigrade
30 Degrees C
Media Type
Terrific Broth Modified
Product Form
Granular
Maximum Storage Temperature - Centigrade
15 Degrees C

Description

Terrific Broth, Modified, Media Type Terrific Broth Modified, Size - Alpha 1 kg, Product Form Granular, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews