TerrificBrothModified, 5 kg, 15 C, PK200

  • Mfr # T15050-5000.0
  • Zoro # G003560003
product price: 
$
955.99
/pk of 200, $4.78/ea
Free Shipping & Returns

Key Features

Purity
95 %
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Terrific Broth, Modified
Form
Capsule
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T15050-5000.0
Zoro #
G003560003
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg
Size
5 kg
Bottle Size
5 kg
Size - Alpha
5 kg

Details

Item
Terrific Broth, Modified
Purity
95 %
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Terrific Broth, Modified
Form
Capsule
Solubility
Water
Chemical Grade
Lab
Features
Terrific Broth Formulation Packaged in Easy to use 24 Gram Capsules
Quantity
200
CAS Number
7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2
Solubility Type
Water
Volume
5 kg
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Media Type
Terrific Broth Modified
Minimum Storage Temperature - Centigrade
30 Degrees C
Application
Bacterial Growth
Product Form
Capsule
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Bucket

Description

Terrific Broth, Modified, Media Type Terrific Broth Modified, Size 5 kg, Product Form Capsule, Container Type Bucket, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Bacterial Growth, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C, Package Quantity 200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews