Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TES Free Acid, 1kg

  • Mfr # T31022-1000.0

  • Zoro # G303560482


product price: $629.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7365-44-8,
Chemical Formula
C6H15NO6S
Chemical Container Size
1 kg
Molecular Weight
229.25
Concentration
T31022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31022-1000.0
Zoro #
G303560482
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
7365-44-8,
Chemical Formula
C6H15NO6S
Molecular Weight
229.25
Concentration
T31022
Item
TES Free Acid
Shelf Life
18 mo

Description

TES Free Acid, Concentration T31022, CAS Number 7365-44-8,, Molecular Weight 229.25, Chemical Formula C6H15NO6S, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.