Zoro Homepage

TES Free Acid, 500g

  • Mfr # T31022-500.0

  • Zoro # G503560831


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
7365-44-8,
Chemical Formula
C6H15NO6S
Shelf Life
18 mo
Molecular Weight
229.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31022-500.0
Zoro #
G503560831
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
7365-44-8,
Item
TES Free Acid
Chemical Formula
C6H15NO6S
Shelf Life
18 mo
Molecular Weight
229.25
Concentration
T31022

Description

TES Free Acid, Concentration T31022, CAS Number 7365-44-8,, Molecular Weight 229.25, Chemical Formula C6H15NO6S, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.